Shop All Wire Markers
Brady
White Paper Wire Marker, THT-55-402-3
Mfr # THT-55-402-3
Zoro # G6986472
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Paper
- Label Type Permanent
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-55-402-3
- Zoro # G6986472
- UPC # 662820149538
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 4 in |
Label Height | 2 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ86, 30DA17, Compatible Mfr Part Number IP-R6107, R6101, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-402, Recommended Ribbon IP-R6107, R6101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- IDEAL Lo/To Kit - Standard (44-971)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- ULTRATECH Drain Guard Replacement Filters, PK10 (8932)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- Brady Electrical Labels