Shop All Wire Markers
Brady
White Paper Wire Marker, THT-20-402-1.1
Mfr # THT-20-402-1.1
Zoro # G6868531
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Paper
- Label Type Permanent
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-20-402-1.1
- Zoro # G6868531
- UPC # 662820149507
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 5 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 5 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ85, 30DA21, Compatible Mfr Part Number IP-R6102, R6102, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Paper, Label Width 3 in, Labels per Roll 1,100, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-402, Recommended Ribbon IP-R6102, R6102
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- Brady Wire Markers