Shop All Wire Markers
Brady
White Paper Wire Marker, THT-19-408-1
Mfr # THT-19-408-1
Zoro # G6941846
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Paper
- Label Type Repositionable
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-19-408-1
- Zoro # G6941846
- UPC # 662820356578
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Core Diameter | 3 in |
Roll Width | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ85, 30DA21, Compatible Mfr Part Number IP-R6102, R6102, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon IP-R6102, R6102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- BRADY Tag Repair, PK25 (76141)
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- Brady Electrical Labels