Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-75-427-1.5-SC
Mfr # THT-75-427-1.5-SC
Zoro # G6735233
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-75-427-1.5-SC
- Zoro # G6735233
- UPC # 662820921202
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 1/4 in |
Printable Portion Width | 1 in |
Label Size | 2 1/4 in x 1 in |
Minimum Wire Diameter | 0.24 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.48 in |
Core Diameter | 1 in |
For Wire Diameter | 0.24 in to 0.48 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 0000 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Black Plastic Number 1, 10PK (A10291)
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- NMC Individual Character Stencil 4" Number Set, PMC4-S (PMC4-S)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- Brady Wire Markers