Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-74-427-5-SC
Mfr # THT-74-427-5-SC
Zoro # G6502894
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-74-427-5-SC
- Zoro # G6502894
- UPC # 662820921189
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 13/16 in |
Label Height | 1/2 in |
For Wire Diameter | 0.15 in to 0.3 in |
Maximum Wire Diameter | 0.3 in |
Label Size | 1/2 in x 51/64 in |
Printable Portion Width | 51/64 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.15 in |
Core Diameter | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 13/16 in, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR (FFTAB-72-008)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- Brady Electrical Labels