Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-26-427-.5-SC
Mfr # THT-26-427-.5-SC
Zoro # G6482217
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-26-427-.5-SC
- Zoro # G6482217
- UPC # 662820921240
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 1/2 in |
Label Height | 2 1/4 in |
Maximum Wire Diameter | 0.48 in |
For Wire Diameter | 0.24 in to 0.48 in |
Printable Portion Width | 2 1/2 in |
Core Diameter | 1 in |
Printable Portion Height | 3/4 in |
Label Size | 2 1/4 in x 2 1/2 in |
Minimum Wire Diameter | 0.24 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 1/2 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 0000 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR (9389M)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- Brady Wire Markers