Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-121-427-1-SC
Mfr # THT-121-427-1-SC
Zoro # G6954771
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-121-427-1-SC
- Zoro # G6954771
- UPC # 662820921226
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 3/4 in |
Label Height | 1/2 in |
Label Size | 1/2 in x 1 3/4 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Width | 3/4 in |
For Wire Diameter | 0.16 in to 0.32 in |
Printable Portion Height | 1/2 in |
Core Diameter | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 0000 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 14, Brown, PR (13860-14D)
- HILLMAN 18X24For Sale Ownersign (840241)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK25, WM-1-33-SC-PK (WM-1-33-SC-PK)
- Brady Electrical Labels