Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-120-427-5
Mfr # THT-120-427-5
Zoro # G7098323
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-120-427-5
- Zoro # G7098323
- UPC # 662820623373
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 3/4 in |
Label Height | 1 in |
Label Size | 1 in x 1 3/4 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.1 in |
For Wire Diameter | 0.1 in to 0.2 in |
Core Diameter | 3 in |
Printable Portion Width | 3/4 in |
Maximum Wire Diameter | 0.2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 15 (8677533)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- Brady Wire Markers