Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-119-427-1-SC
Mfr # THT-119-427-1-SC
Zoro # G6446307
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-119-427-1-SC
- Zoro # G6446307
- UPC # 662820921219
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.7 in |
Label Size | 1/2 in x 1 1/2 in |
For Wire Diameter | 0.25 in to 0.7 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Roll, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Brown Scratch-Resistant (19940)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 (WM-325-349-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- Brady Wire Markers