Shop All Wire Markers
Brady
White on Translucent Vinyl Wire Marker, THT-10-427-1.5-SC
Mfr # THT-10-427-1.5-SC
Zoro # G7158103
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP11, BBP12, THT
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-10-427-1.5-SC
- Zoro # G7158103
- UPC # 662820924302
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3 3/4 in |
Core Diameter | 1 in |
Minimum Wire Diameter | 0.44 in |
For Wire Diameter | 0.44 in to 0.88 in |
Label Size | 3 3/4 in x 1 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.88 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 3 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R4313, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 9, PR (60KV30)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- Brady Electrical Labels