Shop All Wire Markers
Brady
White Nylon Wire Marker Tape, WRAP-7-499
Mfr # WRAP-7-499
Zoro # G6595547
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Wraptor Wire Marking System
- Material Nylon
- Label Type Nylon Cloth
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-7-499
- Zoro # G6595547
- UPC # 662820606260
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 3/4 in |
For Wire Diameter | 0.046 in to 0.11 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 1/2 in |
Roll Width | 2 1/2 in |
Minimum Wire Diameter | 0.05 in |
Maximum Wire Diameter | 0.11 in |
Description
Precut Label Roll, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA73, Compatible Mfr Part Number R4311, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility Wraptor Wire Marking System, Recommended Ribbon R4311, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- BRADY Pipe Mrkr, Process Water, 2-1/2to7-7/8 In, 7224-1 (7224-1)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- Brady Wire Markers