Shop All Floor Sign Accessories
Brady
Weight Ring, Water Resistant, Black
Mfr # 77208
Zoro # G8638539
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 1/4 in
- For Use With 25 and 35" Cones
- Height 1 1/4 in
- Color Black
- Material Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 77208
- Zoro # G8638539
- UPC # 754473772086
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Width | 8 1/4 in |
Height | 1 1/4 in |
Details
For Use With | 25 and 35" Cones |
Color | Black |
Item | Weight Ring |
Material | Water Resistant |
Description
Weight Ring, Black, Water Resistant, Height 1 1/4 in, Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- CONDOR Back Support, Xl, Black (6T561)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- NMC Blue C-Hook, 2 (PCHB)
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- Brady Signs