Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow
Mfr # THT-21-8591-YL
Zoro # G508583446
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 3 in
- Length 3 in
- Material Polyester
- Size 3 in W x 300 ft L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-21-8591-YL
- Zoro # G508583446
- UPC # 754473588137
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 3 in |
Size | 3 in W x 300 ft L |
Details
Item | Label |
Color | Yellow |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0043 in |
Includes | Roll of 300 Feet |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling |
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6602 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6602 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Printer Label, White, Labels/Roll: Continuous (THT-4000-403-WT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76686)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- Brady Label Maker Tapes, Labels, Signs & Tags