Shop All Identification Labels
Brady
Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367
Mfr # 60367
Zoro # G5742143
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Background Color White
- Legend/Background Color Black/white
- Header Used Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60367
- Zoro # G5742143
- UPC # 754473603670
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 6" |
Width | 6" |
Label Height | 6 in |
Label Width | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Generator information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- GVS-RPB Hygiene (NV3-736-A20)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- BRADY Label (B33-17-413)
- NMC Empty Label, Pk25 (DL168AP)
- Brady Identification Labels