Shop All Equipment & Container Labels
Brady
Waste Label, 6 In. H, 6 In. W, PK500
Mfr # 63240
Zoro # G4967435
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Empty
- Material Vinyl
- Legend/Background Color Black/white
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63240
- Zoro # G4967435
- UPC # 754473632403
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 6" |
Width | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Empty |
Material | Vinyl |
Legend/Background Color | Black/white |
Indoor/Outdoor Usage | Indoor Only |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Background Color | White |
Write on Surface | No |
Self-Adhesive | Yes |
Header | No Header |
Laminated | No |
Legend Color | black |
Legend Style | Text |
Shape | Square |
Color | Black on White |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Container Label/Placard Type | Hazardous Class |
Message | Empty |
Description
DOT Handling Label, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Empty, Label Width 6 in, Label Height 6 in, Material Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- OIL-DRI Spill Kit, Universal (L90671)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet (118827)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Label, GHS Flammable, Paper, 16/Sheet, PK16 (118876)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- Brady Safety Labels