Shop All Equipment & Container Labels
Brady
WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK
Mfr # TL-PK-11
Zoro # G008583311
product price: $37.99
/pk 480, $0.08/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tamper-resistant Vinyl
- Legend/Background Color Red on White
- Height 0.375 in
- Width 0.75 in
- Size 0.375 in H x 0.75 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TL-PK-11
- Zoro # G008583311
- UPC # 662820138037
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 0.375 in |
Width | 0.75 in |
Size | 0.375 in H x 0.75 in W |
Details
Item | Label |
Legend | WARRANTY VOID IF SEAL IS BROKEN |
Material | Tamper-resistant Vinyl |
Legend/Background Color | Red on White |
Thickness | 0.0028 in |
Mounting Style | Permanent Acrylic |
Includes | 480 Labels |
Description
Tamper Seals are designed for sealing access points, protecting adjustments and sealing enclosures. Protect your warranty exposure by sealing access points with tamper-indicating Tamper Seals. High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering. Use caution when removing from liner as material is fragile. Labels should not be for consumer goods or consumer warranties per the Federal Trade Commission's interpretation of the Magnuson-Moss Warranty Act. For consumer applications, Brady recommends TL-PK-3 and TL-PK-13. Labels should not be for consumer goods or consumer warranties per the Federal Trade Commission's interpretation of the Magnuson-Moss Warranty Act. For consumer applications, Brady recommends TL-PK-3 and TL-PK-13.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- Brady Equipment & Container Labels