Shop All Floor Signs
Brady
Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239
Mfr # 47239
Zoro # G7436611
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Persons Working Above
- Width 12"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 47239
- Zoro # G7436611
- UPC # 754473472399
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12" |
Height | 20" |
Details
Item | Warning System Floor Stand |
Header | Danger |
Legend | Persons Working Above |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | Yes |
Header Legend Color | White |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Red |
ANSI Compliant | Yes |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Warning System Floor Stand, Sign Subject Matter Person Working, Height 20 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Danger, Legend Persons Working Above, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Floor Sign, 17 in Height, 17 in Width, Anti-skid Laminated Vinyl (150173)
- BRADY Floor Sign, 17 in Height, 15.35 in Width, Anti-skid Laminated Vinyl (150165)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- Brady Floor Signs