Shop All Identification Labels
Brady
Warning Stake Label, 14 In. H, 3 In. W
Mfr # 85406
Zoro # G4753086
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 3 in
- Height 14 in
- Subject Matter Personal Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85406
- Zoro # G4753086
- UPC # 754473854065
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 14 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend CAUTION GAS PIPELINE BEFORE DIGGING CALL COLLECT, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W806)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N96780M)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- BRADY Label (B33-18-413)
- BRADY Label, 1 In. W, 1 In. L, Polyester, PK1000 (LAT-58-361-1)
- BRADY Label (M21-18-423)
- BRADY Danger Label, Self-Adhesive, PK5 (86141)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86163 (86163)
- C-LINE PRODUCTS Badge, Name, "Times-Up" 100PK (CLI97004)
- Brady Identification Labels