Shop All Facility Signs
Brady
Warning Sign, Keep Off, 7X10, Height: 7", 22199
Mfr # 22199
Zoro # G8632403
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Keep Off
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22199
- Zoro # G8632403
- UPC # 754473221997
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Warning Sign |
Header | warning |
Legend | Keep Off |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Header Background Color | Black, Orange |
OSHA Compliant | No |
Sign Legend Color | Black |
ANSI Compliant | No |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Standards | ASTM D 1593 |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Keep Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-09)
- NMC Danger No Smoking Or Vaping Sign, DGA94PB (DGA94PB)
- PELICAN Case, 16 In Lx13 In Wx6-7/8 In D, Orange (1450-000-150)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- BRADY Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354 (127354)
- BRADY Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403 (127403)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- BRADY Restroom Sign, Bilingual, Poly, 14 x10 in, 125540 (125540)
- BRADY Restroom Sign, 7X10", BK, SYM, Projecting, 25191 (25191)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Texting While Walking Sign With Symbol, Portrait (OS-NS-D-1218-V-14898)
- Brady Signs