Shop All Hot Surface, Temperature & Work Signs
Brady
Warning Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 88251
Mfr # 88251
Zoro # G7361842
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88251
- Zoro # G7361842
- UPC # 754473882518
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Header | Warning |
Legend | Hot |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Black |
Sign Legend Color | Black |
Header Background Color | Black, Orange |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1107CLR)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- BRADY Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 46464 (46464)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- SIGNMISSION OSHA Danger Sign, Hot Material Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1360)
- SIGNMISSION OSHA Danger Sign, Hot Material, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-DS-P-1824-L-1360)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- Brady Signs