Shop All Hot Surface, Temperature & Work Signs
Brady
Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 42606
Mfr # 42606
Zoro # G8420568
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42606
- Zoro # G8420568
- UPC # 754473426064
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Header | Warning |
Legend | Hot |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Black, Orange |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Black |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944022ABC)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- NMC Caution Hot Sign, C35RB (C35RB)
- LYLE Hot Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0606-RD_7X5)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- WINCO 3 in x 9 in Sanitize Sign (SGN-329)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- Brady Signs