Shop All Chemical, Gas & Hazardous Material Signs
Brady
Warning Sign, 7" H, 10" W, Plastic, Rectangle, English, 145246
Mfr # 145246
Zoro # G2694076
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Storage Not Permitted In This Area.
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 145246
- Zoro # G2694076
- UPC # 754473542085
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Warning Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Storage Not Permitted In This Area., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (60319)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY Infectious Linen Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English, Spanish (31467LS)
- NMC Caution Keep All Cylinders Chained Sign - Bilingual, ESC530AB (ESC530AB)
- Brady Chemical, Gas & Hazardous Material Signs