Shop All Vehicle Signs
Brady
Warning Sign, 17 in H, 17 in W, Vinyl, Circle, English, 97615
Mfr # 97615
Zoro # G8412533
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Warning Forklift Traffic
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 97615
- Zoro # G8412533
- UPC # 754473976156
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Warning Sign |
Header | No Header |
Legend | Warning Forklift Traffic |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.012 in |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees F to 158 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Warning Forklift Traffic, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Manual Pk (115-FU-1)
- Brady Signs