Shop All Identification Labels
Brady
Warning Labels, 4inHx4inW, Vinyl, PK10, 60217
Mfr # 60217
Zoro # G5800347
product price: $75.59
/pk 10, $7.56/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 4 in
- Height 4 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60217
- Zoro # G5800347
- UPC # 754473602178
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Header | No Header |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Subject Matter | Chemical/Hazardous |
Language | No Text |
Legend | Pictogram Only |
Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Shape | Triangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
No. of Labels | 30 |
Self-Adhesive | Yes |
Laminated | No |
Metal Detectable | No |
Write on Surface | No |
Item | Warning Label |
Legend Style | Symbol |
Legend Color | black |
Description
Warning Label, Language No Text, Legend Pictogram Only, Header No Header, Material Vinyl, Height 4 in, Width 4 in, Legend Color Black, Background Color Yellow, Legend Style Symbol, Shape Triangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-2X)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG (3842-CA)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WOAF-10-PK)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- Brady Safety Labels