Shop All Equipment & Container Labels
Brady
Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46348
Mfr # 46348
Zoro # G3007177
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English, Spanish
- Legend Danger Advertencia Hazardous Voltage Inside
- Material Acrylic
- Legend/Background Color Black/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46348
- Zoro # G3007177
- UPC # 754473463489
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4 1/2 in |
Width | 10 3/4 in |
Depth | 1/250 in |
Description
Bilingual Hazardous Voltage Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Voltage Inside. Can Shock, Burn, Or Cause Death. Keep Out If Open Or Unlocked, Immediately Call Electric Power And Light Company./Contiene Voltaje Peligroso. Puede Produclr Choques Electricos, Quemaduras, O Causar La Muerte. Mantengase Alejado. Si Se Encuentra Abierto O Sin Llave Llame A La Compania De Electrica.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Safety Poster, Laminated Paper, English (133209)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- BRADY Label, GHS Health Danger, Vinyl, 4/Sheet (118853)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- Brady Safety Labels