Shop All Identification Labels
Brady
Warning Labels, 2inHx2inW, Vinyl, PK10, 60210
Mfr # 60210
Zoro # G5716864
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 2 in
- Height 2 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60210
- Zoro # G5716864
- UPC # 754473602109
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Details
Header | No Header |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Subject Matter | Personal Protection |
Language | No Text |
Legend | Pictogram Only |
Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Self-Adhesive | Yes |
Shape | Triangle |
Write on Surface | No |
Laminated | No |
No. of Labels | 10 |
Metal Detectable | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | Warning Label |
Legend Color | black |
Legend Style | Symbol |
Description
Warning Label, Language No Text, Legend Pictogram Only, Header No Header, Material Vinyl, Height 2 in, Width 2 in, Legend Color Black, Background Color Yellow, Legend Style Symbol, Shape Triangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- Brady Safety Labels