Shop All Identification Labels
Brady
Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60235
Mfr # 60235
Zoro # G5666491
product price: $61.09
/pk 10, $6.11/ea
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 1/2 in
- Height 1/2 in
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60235
- Zoro # G5666491
- UPC # 754473602352
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1/2 in |
Height | 1/2 in |
Details
Header | No Header |
Material | vinyl |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Subject Matter | Electrical Hazard |
Language | No Text |
Legend | Pictogram Only |
Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Laminated | No |
Metal Detectable | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Triangle |
Self-Adhesive | Yes |
No. of Labels | 10 |
Legend Color | black |
Legend Style | Symbol |
Item | Warning Label |
Description
Warning Label, Language No Text, Legend Pictogram Only, Header No Header, Material Vinyl, Height 1/2 in, Width 1/2 in, Legend Color Black, Background Color Yellow, Legend Style Symbol, Shape Triangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Goatskin Hybrid Welding Gloves, White w/Yellow 9" Split Grain Cuff, M (WHYBRID)
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Arc Flash Label, 3-1/2 In. H, PK100, 121137 (121137)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- ACCUFORM NFPA Label (LZN401EV)
- Brady Safety Labels