Shop All Equipment & Container Labels
Brady
Warning Label, 4 In. H, 4 In. W, PK10
Mfr # 60213
Zoro # G5200325
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Pictogram Only
- Material Vinyl
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60213
- Zoro # G5200325
- UPC # 754473602130
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 1/250 in |
Description
Warning Label, Triangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Electric Hazard Symbol, Sign Legend Style Symbol, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Solvent Spill Kit (8009-005)
- SUPER ANCHOR SAFETY D-Shakl Anchor HDG (1029)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Danger Label, Electrical Hazard, PK8, 21001LS (21001LS)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- Brady Equipment & Container Labels