Shop All Right-To-Know and Hazardous Materials
Brady
Warning Label, 4 In. H, 2-7/8 In. W, PK500
Mfr # 17697LS
Zoro # G3985965
product price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material B235 Paper Label
- Legend Biohazard
- Language English
- Metal Detectable No
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 17697LS
- Zoro # G3985965
- UPC # 754473945435
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 4" |
Width | 2-7/8" |
Label Width | 2 7/8 in |
Label Height | 4 in |
Details
Item | DOT Handling Label |
Material | B235 Paper Label |
Legend | Biohazard |
Language | English |
Metal Detectable | No |
Shape | Rectangle |
Subject Matter | Biohazard |
Legend Style | Symbol and Text |
Legend/Background Color | Black/Orange |
Background Color | Orange |
Header | No Header |
Self-Adhesive | Yes |
Legend Color | black |
Color | Black/Orange |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Handling Label/Placard Type | Waste |
Message | Biohazard |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Biohazard, Label Width 2 7/8 in, Label Height 4 in, Material B235 Paper Label, Labels per Roll 500, Background Color Orange, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0020)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- BRADY DANGER SIGN 10X14 (126255)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, Bilingual (SBZRS642)
- Brady Right-To-Know and Hazardous Materials