Shop All Right-To-Know and Hazardous Materials
Brady
Warning Label, 4 In. H, 2-7/8 In. W, PK40
Mfr # 1127LS
Zoro # G3969217
product price: $17.49
/pk 40, $0.44/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Self-Adhesive Yes
- Legend Color Black
- Width 2 7/8 in
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1127LS
- Zoro # G3969217
- UPC # 754473945350
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 7/8 in |
Height | 4 in |
Depth | 1/250 in |
Description
Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard, Sign Legend Style Symbol and Text, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- KONG Mechanics Gloves, 3XL, Lime/Black, Spandex (KRIG-07-XXXL)
- MASTER LOCK 4-Lock Thermoplastic Padlock Station (1482BP410)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BRADY HMIG Label, 3-7/8 In. H, Paper, PK100 (20038LS)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60320)
- BRADY Right-to-Know Label, 2inHx2inW (53067)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- Brady Right-To-Know and Hazardous Materials