Shop All Identification Labels
Brady
Warning Label, 3-1/2 In. H, 10 In. W, PK100
Mfr # 863LS
Zoro # G4098744
product price: $92.59
/pk 100, $0.93/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 10 in
- Height 3 1/2 in
- Subject Matter Chemical/Hazardous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 863LS
- Zoro # G4098744
- UPC # 754473947958
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Radioactive Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend RADIOACTIVE, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CAROLINA CREATIVE PRODUCTS Texas Flag Bandana (B22FLA-050112)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- BRADY Label (B33-117-427)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- Brady Safety Labels