Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96173
Mfr # 96173
Zoro # G9721801
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96173
- Zoro # G9721801
- UPC # 754473961732
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Servicing while pressurized can cause severe injury LOCK OUT source and RELIEVE PRESSURE before servicing, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY Label (B33-76-483)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- BOX PARTNERS Box Partners LL178YE 4 x 2 in. Fluorescent Yellow Rectangle Laser Labels - Pack of 1000 (LL178YE)
- Brady Identification Labels