Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96167
Mfr # 96167
Zoro # G9721826
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 96167
- Zoro # G9721826
- UPC # 754473961671
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HAZARDOUS NOISE LEVEL EAR PROTECTION REQUIRED IN THIS AREA, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-41-PK)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- Brady Safety Labels