Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164
Mfr # 96164
Zoro # G9721844
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 96164
- Zoro # G9721844
- UPC # 754473961640
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend EXPOSED CONVEYORS AND MOVING PARTS CAN CAUSE SEVERE, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- BRADY Label (B33-119-417)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- Brady Identification Labels