Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162
Mfr # 96162
Zoro # G8549581
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 96162
- Zoro # G8549581
- UPC # 754473961626
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend TRIP HAZARD BE ALERT WATCH YOUR STEP, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- HONEYWELL NORTH Filter, P100, Magenta, 4 PK, NIOSH (7580P100)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-354)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87764 (87764)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- BRADY Label (B33-6-423)
- Brady Identification Labels