Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160
Mfr # 96160
Zoro # G9721862
product price: $15.25
/pk 5, $3.05/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96160
- Zoro # G9721862
- UPC # 754473961602
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend DO NOT ENTER HAZARDOUS AREA AUTHORIZED PERSONNEL ONLY, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- BRADLEY Safety Shower and Eye/Facewash (S19314FW)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- Brady Safety Labels