Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159
Mfr # 96159
Zoro # G9721871
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96159
- Zoro # G9721871
- UPC # 754473961596
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend MOVING EQUIPMENT CAN CAUSE SEVERE INJURY KEEP AWAY, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- BRADY Label (B33-37-430)
- BRADY Label (B33-76-8591-SL)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- Brady Safety Labels