Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96158
Mfr # 96158
Zoro # G9078702
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96158
- Zoro # G9078702
- UPC # 754473961589
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend CLIMBING, SITTING, WALKING OR RIDING ON CONVEYOR AT ANY TIME WILL CAUSE SEVERE INJURY OR DEATH KEEP OFF, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- ALLEGRO INDUSTRIES Intake Filter Assembly (9700-77)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164 (96164)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- Brady Safety Labels