Shop All Electrical Lockout Devices
Brady
Wall Swtch Lckout, Red, 9/32 In. Dia., PK6
Mfr # 65696
Zoro # G0686637
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material polypropylene
- For Maximum Padlock Shackle Diameter 31/100 in
- Max. Number of Padlocks 1
- Lockout Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 65696
- Zoro # G0686637
- UPC # 754473656966
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 31/100 in |
Height | 3 1/2 in |
Length | 1 7/16 in |
Overall Width | 1.44 in |
Width | 1 7/16 in |
Overall Height | 3.56 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1.44 in |
For Maximum Switch Width | 1.161 in |
Details
Item | Wall Switch Lockout |
Maximum Number of Padlocks | 1 |
Material | polypropylene |
Max. Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Red |
Color | Red |
Standards | OSHA 1910.147 |
Includes Mounting Hardware | Yes |
For Switch Type | Toggle |
For Switch Actuation Type | Toggle |
For Switch Location | Wall Switch |
For Locking Position | Off, On |
Description
Wall Switch Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 31/100 in, For Switch Actuation Type Toggle, Maximum Number of Padlocks 1, Overall Height 3.56 in, For Maximum Switch Width 1.161 in, For Switch Location Wall Switch, Includes Mounting Hardware Yes, Lockout Color Red, Lockout Material Polypropylene, Overall Depth 1.44 in, Overall Width 1.44 in, Standards OSHA 1910.147, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Windsock (WS-1036)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- MIDWEST QUALITY GLOVES Ladies Goatskin Glove (146H8)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- BRADY EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6 (65814)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- BRADY Safety Pendant Cover, Red (150587)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- Brady Electrical Lockout Devices