Shop All Electrical Lockout Devices
This Product is Discontinued
Brady
Wall Switch Lockout, Clear, 9/32 In Dia. (Discontinued)
Mfr # WSLO
Zoro # G1693544
This Product is Discontinued
Key Features
- Maximum Number of Padlocks 1
- Material polycarbonate
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WSLO
- Zoro # G1693544
- UPC # 754473494285
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 4 1/4 in |
Length | 1 3/8 in |
Overall Width | 1.38 in |
Width | 1 1/4 in |
Overall Height | 4.25 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1.25 in |
Details
Item | Wall Switch Lockout |
Maximum Number of Padlocks | 1 |
Material | polycarbonate |
Max. Number of Padlocks | 1 |
Lockout Material | Polycarbonate |
Lockout Color | Clear |
Color | Clear |
Standards | OSHA 1910.147 |
For Switch Actuation Type | Padlock |
For Switch Type | Padlock |
Description
Wall Switch Lockout, For Maximum Padlock Shackle Diameter 9/32 in, For Switch Actuation Type Padlock, Maximum Number of Padlocks 1, Overall Height 4.25 in, Lockout Color Clear, Lockout Material Polycarbonate, Overall Depth 1.25 in, Overall Width 1.38 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.