Shop All Conduit Voltage Markers
Brady
Voltage Card, 4 Markers, AC
Mfr # 44227
Zoro # G1080213
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 4-1/2 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend AC
- Markers per Card 4
- Character Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44227
- Zoro # G1080213
- UPC # 754473442279
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/2 in x 1-1/8 in |
Character Height | 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | AC |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend AC, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- BRADY Three Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152344)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152351)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152482)
- BRADY Voltage Card, 1 Marker, 440 Volts (44113)
- BRADY Voltage Card, 18 Marker, 220 Volts (44307)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- Brady Conduit Voltage Markers