Shop All Conduit Voltage Markers
This Product is Discontinued
Brady
Voltage Card, 4 Markers, 120 Volts (Discontinued)
Mfr # 44204
Zoro # G3089956
This Product is Discontinued
Key Features
- Label Size W x H 4-1/2 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend 120 Volts
- Markers per Card 4
- Character Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44204
- Zoro # G3089956
- UPC # 754473442040
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/2 in x 1-1/8 in |
Character Height | 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 120 Volts |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend 120 Volts, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.