Shop All Conduit Voltage Markers
Brady
Voltage Card, 4 Markers, 1-Phase
Mfr # 44229
Zoro # G3189392
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 4-1/2 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend Single Phase
- Markers per Card 4
- Character Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44229
- Zoro # G3189392
- UPC # 754473442293
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/2 in x 1-1/8 in |
Character Height | 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | Single Phase |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend Single Phase, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, L, PR (12-4000-60 LARGE)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Wht All Poly attack line W/ TPU liner. (41H15PW100NB)
- HY-KO For Rent House-Shaped Sign 19" x 24", 5PK (A00902)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152347)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- BRADY Voltage Card, 1 Marker, 115 Volts (44102)
- BRADY Voltage Card, 1 Marker, 460 Volts (44114)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- BRADY Voltage Card, 4 Markers, AC (44227)
- Brady Electrical Labels