Shop All Conduit Voltage Markers
Brady
Voltage Card, 18 Marker, DC
Mfr # 44338
Zoro # G2011125
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend DC
- Markers per Card 18
- Character Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44338
- Zoro # G2011125
- UPC # 754473443382
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Character Height | 5/16 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | DC |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend DC, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- BRADY Voltage Card, 4 Markers, 1-Phase (44229)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152325)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- NMC Electrical Marker, 7200 Volts, Pk25 (JL22046O)
- Brady Conduit Voltage Markers