Shop All Conduit Voltage Markers
Brady
Voltage Card, 18 Marker, 460 Volts
Mfr # 44314
Zoro # G0315603
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 460 Volts
- Markers per Card 18
- Character Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44314
- Zoro # G0315603
- UPC # 754473443146
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Character Height | 5/16 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 460 Volts |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 460 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152351)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- BRADY Fuse Box Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152376)
- Brady Conduit Voltage Markers