Shop All Conduit Voltage Markers
Brady
Voltage Card, 18 Marker, 440 Volts
Mfr # 44313
Zoro # G0717306
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 440 Volts
- Markers per Card 18
- Character Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44313
- Zoro # G0717306
- UPC # 754473443139
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Character Height | 5/16 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 440 Volts |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 440 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 140)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152371)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152351)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- Brady Electrical Labels