Shop All Conduit Voltage Markers
Brady
Voltage Card, 1 Marker, DC
Mfr # 44138
Zoro # G2995806
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend DC
- Markers per Card 1
- Character Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 44138
- Zoro # G2995806
- UPC # 754473441388
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Character Height | 1 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | DC |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend DC, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT47D)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- BRADY Voltage Card, 1 Marker, 115 Volts (44102)
- BRADY DC Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152375)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152379)
- NMC Circuit Breaker Electrical Marker, Pk25 (JL22048O)
- Brady Conduit Voltage Markers