Shop All Conduit Voltage Markers
Brady
Voltage Card, 1 Marker, 208 Volts
Mfr # 44106
Zoro # G3258455
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 208 Volts
- Markers per Card 1
- Character Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44106
- Zoro # G3258455
- UPC # 754473441067
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Character Height | 1 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 208 Volts |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend 208 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10-3/8" W, 7-5/8" H, No Text, Aluminum, White (106460)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152323)
- BRADY Voltage Card, 4 Markers, 600 Volts (44218)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- Brady Electrical Labels