Shop All Conduit Voltage Markers
Brady
Voltage Card, 1 Marker, 13,200 Volts
Mfr # 44151
Zoro # G2718091
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 13,200 Volts
- Markers per Card 1
- Character Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44151
- Zoro # G2718091
- UPC # 754473441517
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Character Height | 1 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 13,200 Volts |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend 13,200 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- BRADY Voltage Card, 1 Marker, 460 Volts (44114)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152493)
- BRADY Voltage Card, 4 Markers, 1-Phase (44229)
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- NMC DANGER, 13,200 VOLTS, 10X14, RIGID PLASTIC (D473RB)
- Brady Electrical Labels