Shop All Conduit Voltage Markers
Brady
Voltage Card, 1 Marker, 115 Volts
Mfr # 44102
Zoro # G1556983
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 115 Volts
- Markers per Card 1
- Character Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 44102
- Zoro # G1556983
- UPC # 754473441029
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Character Height | 1 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 115 Volts |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend 115 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- TOUGH DUCK Moto Vest, WV041-BROWN-XL (WV041)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152325)
- BRADY 230 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152353)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- Brady Electrical Labels